Beli rivet gun price di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Air Riveter
    Mulai

    Rp559.900

  2. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  3. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  4. DCA Cordless Riveting Tool Blink
    Mulai

    Rp2.499.900

    DCA Cordless Riveting Tool Blink
    atribut:
    • Battery Power Input: 12V/2Ah x 2
    • Stroke Capacity (mm): 20
    • Alumunium Blind Rivet (mm): Ø 2.4-5
    • Max. Tension (N): 700
  5. Vessel Rachet Rivet Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Vessel Rachet Rivet Gun
    atribut:
    • Overall Length (mm): 230
    • Weight (g): 570
    • Pack Size (mm): 350x140x30
  6. METABO Cordless Riveting Tool
    Mulai

    Rp18.999.900

    METABO Cordless Riveting Tool
    Deskripsi:
    -Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life
    atribut:
    • Type of Battery: Li-ion
    • Battery Voltage (V): 18
  7. Niigata Seiki (SK) Aluminum Blind Rivet
    Mulai

    Rp78.900

    Niigata Seiki (SK) Aluminum Blind Rivet
    atribut:
    • Material: 20
    • Dimension A (mm): 3.2
    • Dimension B (mm): 6
    • Dimension C (mm): 6.4
    • Dimensions d (mm): 41
    • Mass (g/unit): 1
    • Pilot Hole Diameter (Ø mm): 3.3
    • Tightening Possible Thickness (mm): 1.5
  8. Sherlock Paku Rivet
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  9. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  10. TRUSCO Hand Riveter for Iron Work (Tang Rivet)
    Mulai

    Rp939.900

    TRUSCO Hand Riveter for Iron Work (Tang Rivet)
    Deskripsi:
    It is a representative product of hand riveting which is excellent in durability and ease of use.
    atribut:
    • Abstract: Long Nose Piece With
    • Accessories: Long nose piece: 6 x 10mm (Applicable rivet diameter 3.2mm/4mm)
    • Compatible Rivet (phi mm): phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
    • Finishing Material: Body: Die-Cast Aluminium Handle : SCM Forging
    • Length (mm): 270
    • Set Items: (Applicable Rivet Diameter 3.2mm, 4.0mm Combined Use) One Long Nose Piece 6 x 10mm
    • Weight (g): 0.56
  11. JTC Heavy Duty 1/4inch Air Riveter
    Mulai

    Rp8.599.900

    JTC Heavy Duty 1/4inch Air Riveter
    atribut:
    • Air inlet: 1/4 inch PT
  12. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.999.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  13. Yutaka Make Both Sides Caulking
    47%
    Mulai

    Rp9.900

    Yutaka Make Both Sides Caulking
    Deskripsi:
    Usage:For rain cover
    atribut:
    • Material: Steel
    • Item Name: Rivet large
  14. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  15. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  16. JTC Industrial Nut Riveter (Power Saving)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    JTC Industrial Nut Riveter (Power Saving)
    Deskripsi:
    The size are the same as JTC-5218
    atribut:
    • Overall Length: 325 mm
    • Capacity: 5, 6, 8, 10 mm
Daftar Harga rivet gun price Terbaru October 2026
Wipro Air RiveterRp559.900
NUFOSS Rivet NutRp54.900
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
DCA Cordless Riveting Tool BlinkRp2.499.900
Vessel Rachet Rivet GunRp1.699.900
Unoair Air Hydraulic Riveter KitRp1.999.900
METABO Cordless Riveting ToolRp18.999.900
Niigata Seiki (SK) Aluminum Blind RivetRp78.900
Sherlock Paku RivetRp6.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)